Shop SPYDER
See all product information
Create Account
Step Bit/Hex Shank
- Mfr # 19021
- Zoro # G615220968
product price:Â
$
54.59
/ea
Key Features
Flute Type
Straight
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19021
- Zoro #
- G615220968
- UPC #
- 884835009977
- Country of Origin
- United States
- Flute Type
- Straight
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Measurement System
- Fractional Inch
- Finish - Machining
- Black Oxide
- For Tool Type
- Cordless Drill, Impact Driver, Rotary Drill
- Step Increments
- 1/16 in
- Item
- Step Drill Bit
- Series
- Stinger
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Impact Rated
- Impact Rated
- Shank Type - Machining
- Quick-Change Hex
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Plastic, Stainless Steel, Steel
Dimensions
- Shank Length
- 1 in
- Flute Length
- 1 3/4 in
- Overall Length
- 3 in
- Minimum Hole Size
- 1/4 in
- Step Thickness
- 1/8 in
- Shank Diameter
- 1/4 in
- Drill Bit Sizes Included
- 1/4 in, 3/4 in
- Maximum Hole Size
- 3/4 in
Description
Step Drill Bit, High Speed Steel, Black Oxide, Quick-Change Hex, 1/4 in Shank Diameter, 3 in Overall Length
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.