Twist Drill Bit
- Mfr # 19008
- Zoro # G015221015
product price:Â
$
7.89
/ea
Key Features
Spiral Direction
Right Hand
Flute Length
2 3/16 in
Impact Rating
Impact Rated
Number of Flutes
2
Series
Stinger(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19008
- Zoro #
- G015221015
- UPC #
- 884835008284
- Country of Origin
- United States
- Spiral Direction
- Right Hand
- Impact Rating
- Impact Rated
- Number of Flutes
- 2
- Series
- Stinger(TM)
- Item
- Twist Drill Bit
- Measurement System
- Fractional Inch
- Drill Bit Point Angle
- 137 Degrees
- Flute Type
- Spiral
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Quick-Change Hex
- Primary Material Application
- Aluminum, Stainless Steel, Wood
- Helix Angle - Maximum
- 30 Degrees
Dimensions
- Flute Length
- 2 3/16 in
- Length
- 3 1/2 in
- Shank Hex Size
- 1/4 in
- Drill Bit Size
- 3/16 in
- Overall Length
- 3 1/2 in
Description
Twist Drill Bit, 3/16 in, Drill Bit Point Angle 137 Degrees , Drill Bit Point Type Split Point, High Speed Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.