Shop SPYDER
See all product information
Create Account
Step Bit/Hex Shank
- Mfr # 19023
- Zoro # G715221049
product price:Â
$
87.29
/ea
Key Features
Maximum Hole Size
1 1/8 in
Series
Stinger
Cutting Direction
Right Hand
Drill Bit Sizes Included
3/16 in, 1 1/8 in
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19023
- Zoro #
- G715221049
- UPC #
- 884835009991
- Country of Origin
- United States
- Series
- Stinger
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Plastic, Stainless Steel, Steel
- For Tool Type
- Cordless Drill, Impact Driver, Rotary Drill
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Split Point
- Item
- Step Drill Bit
- Measurement System
- Fractional Inch
- Shank Type - Machining
- Quick-Change Hex
- Spiral Direction
- Right Hand
- Impact Rated
- Impact Rated
- Flute Type
- Straight
Dimensions
- Maximum Hole Size
- 1 1/8 in
- Drill Bit Sizes Included
- 3/16 in, 1 1/8 in
- Flute Length
- 2 3/16 in
- Minimum Hole Size
- 3/16 in
- Shank Diameter
- 1/4 in
- Overall Length
- 3 1/2 in
- Shank Length
- 1 in
- Step Thickness
- 1/8 in
Description
Step Drill Bit, High Speed Steel, Black Oxide, Quick-Change Hex, 1/4 in Shank Diameter, 3 1/2 in Overall Length
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.