This item is Discontinued.

Spyderco Spyderco SPY-BY03PSBL2 Byrd Cara 2 FRN Partially Serrated Knives - Blue SPY-BY03PSBL2

Spyderco SPY-BY03PSBL2 Byrd Cara 2 FRN Partially Serrated Knives - Blue (Discontinued)

  • Mfr # SPY-BY03PSBL2
  • Zoro # G003929138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPY-BY03PSBL2
Zoro #
G003929138
UPC #
716104402236
Country of Origin
Canada

Description

The Cara Cara 2 has long been a favorite of savvy knife users looking for maximum performance at a budget-friendly . Now back by popular demand, the all-black version of this bestknife all the features of the original design, plus the advantages of screw-together construction and a low-profile black coating.

Specifications
  • Balde: Satin
  • Country of Origin: Canada
  • Blade Edge: Combo
  • Blade Style: Drop Point:
  • Handle Color: Blue
  • Handle Type: Frn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.