
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A150
Zoro #
G507063246
UPC #
785901029502
Country of Origin
India
Dimensions
Depth
3.3 in
Height
3 in
Width
3.3 in
Details
Item
Hub || Conduit Entry
Cable Entry
conduit entry 1.5 "
Mounting Support
direct mounting on box
Number Of Mounting Holes
4
Device Composition
adaptor plate
Product Certifications
UL Listed
Hub Type
A
Product Or Component Type
hub || conduit entry
Product Destination
conduit entry
Shape Of Screw Head
slotted hexagonal
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.