
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9001SKRU3
Zoro #
G807171993
UPC #
-
Country of Origin
Unknown
Dimensions
Mounting Diameter
30 mm
Details
Bezel Material
plastic
Standards
UL 508 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/IEC 60947-1 || JIS C 4520 || JIS C 852 || EN/IEC 60947-5-4
Contact Operation
standard
Mechanical Durability
5000000 cycles
Ip Degree Of Protection
IP66
Product Or Component Type
push-button
Device Presentation
basic element
Device Short Name
9001SK
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.