Zoro Homepage

120V-AC LIGHTING CONTACTOR

  • Mfr # 8903SQ02V02

  • Zoro # G410992572


product price: $1,859.99
/ea
Free Shipping & Returns

Key Features

Contactor Type
S
Number of Poles
3
Coil Volts
110/120V AC
Enclosure NEMA Rating
Not Rated (Open)
Full Load Amps
100 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903SQ02V02
Zoro #
G410992572
UPC #
-
Country of Origin
Unknown

Dimensions

Height
7.2 in
Width
5.4 in
Depth
6-1/2 in

Details

Item
Lighting Contactor
Contactor Type
S
Number of Poles
3
Coil Volts
110/120V AC
Enclosure NEMA Rating
Not Rated (Open)
Full Load Amps
100 A
Hz
50/60 Hz
Pilot Light
No
Electrical Connections
Lugs
Standards
UL Listed; CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.