Zoro Homepage

120V/240V Panel Mounted Whole House Surge Protector

  • Mfr # HEPD50

  • Zoro # G521858835


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Flush
Number of Wires
3 wire
Phase
1 phase
Enclosure Material
non-metallic
Short Circuit Current Rating
25 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEPD50
Zoro #
G521858835
UPC #
785901006626
Country of Origin
Mexico

Details

Mounting Style
Flush
Number of Wires
3 wire
Phase
1 phase
Enclosure Material
non-metallic
Short Circuit Current Rating
25 kA
Wire Gauge
12 AWG
Voltage
120/240 V
Enclosure NEMA Rating
NEMA 4X
Max. Continuing Operating Voltage
120/240 V AC
Max. Surge Current per Phase
50 kA
Modular
No

Description

Compact whole house surge suppressor designed for installation in any residential load center. Reduces surges that might otherwise overwhelm plug strips and damage connected household equipment. Provides surge protection for important items that are not compatible with plug strips such as washers dryers refrigerators stoves air conditioners heaters lighting controls and lighting fixtures. Features an LED (light emitting diode) status indicator and easy installation with Square D load center color integration. Connects with No,12 AWG (American Wire Gauge) stranded wire and weighs 1.1 pounds. Flush mounting kit also available. Rated for indoor or outdoor use non-metallic enclosure withstands harsh conditions. NEMA (National Electrical Manufacturers Association) type 4X rated.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.