Zoro Homepage

120VAC Electrically Held Lighting Contactor 2P 200A

  • Mfr # 8903SVO1V02

  • Zoro # G6820003


product price: $2,489.99
/ea
Free Shipping & Returns

Key Features

Contactor Type
Electrically Held
Number of Poles
2
Coil Volts
120V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
200 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903SVO1V02
Zoro #
G6820003
UPC #
785901626015
Country of Origin
Mexico

Dimensions

Height
9.14 in
Width
6.0 in
Depth
6.5 in
Overall Depth
6.5 in
Overall Height
9.13 in
Overall Width
5.98 in
Frame Size
S

Details

Item
Electrically Held Lighting Contactor
Contactor Type
Electrically Held
Number of Poles
2
Coil Volts
120V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
200 A
Hz
50/60
Standards
CSA, UL Listed
Pilot Light
No
Current Rating
200 A
Control Type
No control units
Electrical Connections
Lugs
Series
8903 Series Type S
Contactor Style
Electrically Held Lighting Contactor
Frequency
50/60 Hz
Full Load Current - Resistive
200 A
NEMA Enclosure Rating
No Enclosure
Full Load Current - Inductive
200 A
Number of Normally Open Main Contacts
2
Status Indicator
No Indicator
Phase
Three
Coil Voltage
110/120V AC
Tungsten Lighting Current Rating
200 A
Maximum Voltage Rating
600V AC
Fluorescent Lighting Current Rating
200 A
LED Lighting Current Rating
16 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Box Lugs

Description

Lighting Magnetic Contactor, LED Lighting Current Rating 16 A, Coil Voltage 110/120V AC, Series 8903 Series Type S, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 200 A, Fluorescent Lighting Current Rating 200 A, Reversing Capability Non-Reversing, Frame Size S, Full Load Current - Resistive 200 A, Full Load Current - Inductive 200 A, Maximum Voltage Rating 600V AC, Phase Three, Overall Height 9.13 in, Overall Width 5.98 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.