Zoro Homepage

120VAC Electrically Held Lighting Contactor 3P 200A

  • Mfr # 8903SVO2V02

  • Zoro # G6954035


product price: $2,690.99
/ea
Free Shipping & Returns

Key Features

Contactor Type
Electrically Held
Number of Poles
3
Coil Volts
120V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
200 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903SVO2V02
Zoro #
G6954035
UPC #
785901626022
Country of Origin
Mexico

Dimensions

Height
9.14 in
Width
6.0 in
Depth
6.5 in
Overall Depth
6.5 in
Overall Width
5.98 in
Frame Size
S
Overall Height
9.13 in

Details

Item
Electrically Held Lighting Contactor
Contactor Type
Electrically Held
Number of Poles
3
Coil Volts
120V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
200 A
Hz
50/60
Standards
CSA, UL Listed
Pilot Light
No
Control Type
No control units
Electrical Connections
Lugs
Current Rating
200 A
Series
8903 Series Type S
Status Indicator
No Indicator
Number of Normally Open Main Contacts
3
Frequency
50/60 Hz
LED Lighting Current Rating
16 A
Reversing Capability
Non-Reversing
Tungsten Lighting Current Rating
200 A
NEMA Enclosure Rating
No Enclosure
Coil Voltage
110/120V AC
Contactor Style
Electrically Held Lighting Contactor
Terminal Connection Type
Box Lugs
Maximum Voltage Rating
600V AC
Full Load Current - Inductive
200 A
Fluorescent Lighting Current Rating
200 A
Full Load Current - Resistive
200 A
Phase
Three

Description

Lighting Magnetic Contactor, LED Lighting Current Rating 16 A, Coil Voltage 110/120V AC, Series 8903 Series Type S, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 200 A, Fluorescent Lighting Current Rating 200 A, Reversing Capability Non-Reversing, Frame Size S, Full Load Current - Resistive 200 A, Full Load Current - Inductive 200 A, Maximum Voltage Rating 600V AC, Phase Three, Overall Height 9.13 in, Overall Width 5.98 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.