This item is Discontinued.

Square D 120VAC Mechanically Held Lighting Contactor 5P 30A 8903SMO4V02

120VAC Mechanically Held Lighting Contactor 5P 30A (Discontinued)

  • Mfr # 8903SMO4V02
  • Zoro # G7047223
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8903SMO4V02
Zoro #
G7047223
UPC #
785901479994
Country of Origin
Mexico

Dimensions

Height
4.34 in
Width
4.25 in
Depth
4.22 in
Overall Depth
4.21 in
Overall Height
3.5 in
Frame Size
S
Overall Width
4.25 in

Details

Item
Lighting Magnetic Contactor
Contactor Type
Mechanically Held
Number of Poles
5
Coil Volts
120V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
30 A
Hz
50/60
Standards
CSA, UL Listed
Series
8903 Series Type S
Frequency
50/60 Hz
Coil Voltage
110/120V AC
Tungsten Lighting Current Rating
30 A
Full Load Current - Resistive
30 A
Status Indicator
No Indicator
Full Load Current - Inductive
30 A
Phase
Three
Fluorescent Lighting Current Rating
30 A
Contactor Style
Electrically Held Lighting Contactor
Terminal Connection Type
Box Lugs
Reversing Capability
Non-Reversing
NEMA Enclosure Rating
No Enclosure
Maximum Voltage Rating
600V AC
LED Lighting Current Rating
16 A
Current Rating
30 A
Electrical Connections
Lugs
Control Type
No control units
Pilot Light
No

Description

Lighting Magnetic Contactor, LED Lighting Current Rating 16 A, Coil Voltage 110/120V AC, Series 8903 Series Type S, Number of Poles 5, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 30 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size S, Full Load Current - Resistive 30 A, Full Load Current - Inductive 30 A, Maximum Voltage Rating 600V AC, Phase Three, Overall Height 3.5 in, Overall Width 4.25 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.