This item is Discontinued.

Square D 120VAC Non-Reversing Magnetic Contactor 2P 9A NEMA 00 8502SAG11V02

120VAC Non-Reversing Magnetic Contactor 2P 9A NEMA 00 (Discontinued)

  • Mfr # 8502SAG11V02
  • Zoro # G7020115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8502SAG11V02
Zoro #
G7020115
UPC #
785901770695
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
00
Height
10 in
Width
6 in
Depth
5.28 in
NEMA Size
00

Details

Item
Magnetic Contactor
Full Load Amps
9 A
Action
Non-Reversing
Number of Poles
2
Coil Volts
120V AC
Reversing
No
HP @ 1 Phase - 120V
1/3 hp
HP @ 1 Phase - 240V
1 hp
Enclosure NEMA Rating
1
Standards
CSA, UL
Hz
50/60
Frame / Series / Class / Code
Class 8502

Description

NEMA Magnetic Contactor, Full Load Amps 9 A, Coil Volts 120V AC, NEMA Contactor Size 00, Reversing No, HP @ 1 Phase - 120V 1/3 hp, HP @ 1 Phase - 240V 1 hp, Number of Poles 2, Enclosure NEMA Rating 1, Hz 50/60, Height 10 in, Width 6 in, Depth 5.28 in, Frame / Series / Class / Code Class 8502, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.