12VDC RELAY
- Mfr # 8501KPDR12V51
- Zoro # G724294034
product price:Â
$
89.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8501KPDR12V51
- Zoro #
- G724294034
- UPC #
- 785901981046
- Country of Origin
- China
Description
**Plug in relay** * Control circuit voltage : 12V DC * Contact composition : DPDT * Interrupt Rating : 18 kA 600 V AC * Mounting type : Socket * Horsepower rating : 1 hp 277 V AC, 0.33 hp 120 V AC. * maximum switching voltage : 300V AC / 30 V DC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.