Shop SQUARE D

Switch body, TeSys Control, 3 poles, 20A

  • Mfr # V01

  • Zoro # G0852735


product price: 
$
84.65
/ea

Key Features

Amps
16
Standards
IEC 60947-3
Depth
60 mm
Width
55 mm
Height
74 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V01
Zoro #
G0852735
UPC #
785901847335
Country of Origin
Czechia

Dimensions

Depth
60 mm
Width
55 mm
Height
74 mm

Details

Item
16 Amp Switch Body
Amps
16
Standards
IEC 60947-3
Range
TeSys
Mechanical Durability
100000 cycles
Electrical Durability
100000 cycles AC-21 || 30000 cycles DC-1 to 5
Network Type
AC || DC
[Ie] Rated Operational Current
11 A AC-23 Ue: 400 V
Mechanical Robustness
vibrations 10 to 150 Hz 1 gn) IEC 60068-2-6 || shocks 11 ms 30 Gn) IEC 60068-2-27
Suitability For Isolation
yes
Ip Degree Of Protection
IP20 conforming to IEC 60529
Breaking Capacity
200 A 400 V AC-21A) || 200 A 400 V AC-22A) || 200 A 400 V AC-23A)
Performance Level
high performance
[Icm] Rated Short-Circuit Making Capacity
1 kA 400 V at Ipeak
Product Or Component Type
switch body
[Ue] Rated Operational Voltage
690 V AC 50/60 Hz
Protective Treatment
TC
[Icw] Rated Short-Time Withstand Current
300 A 400 V 1 s
Network Frequency
50/60 Hz
Device Short Name
V
Contacts Type And Composition
3 NO
Connections - Terminals
power circuit screw clamp terminals 10-10 mm² solid || power circuit screw clamp terminals 6-6 mm² flexible - with cable end
Product Name
TeSys VARIO
Ambient Air Temperature For Operation
-20-50°C
Rated Operational Power In W
11 kW 690 V AC-23A) || 3 kW 230 to 240 V AC-3) || 4 kW 400 to 415 V AC-3) || 5.5 kW 500 V AC-3) || 7.5 kW 500 V AC-23A) || 7.5 kW 690 V AC-3) || 4 kW 230 to 240 V AC-23A) || 5.5 kW 400 to 415 V AC-23A)
[Ith] Conventional Free Air Thermal Current
20 A
Making Capacity
200 A 400 V AC-21A || 200 A 400 V AC-22A || 200 A 400 V AC-23A
Mounting Support
symmetrical rail || plate
Poles Description
3P
[Ithe] Conventional Enclosed Thermal Current
16 A
[Uimp] Rated Impulse Withstand Voltage
8 kV
Intermittent Duty Class
30
Fire Resistance
960°C IEC 60695-2-1
Tightening Torque
power circuit 2.1-2.1 N.m screw clamp terminals
Product Certifications
UL || CSA || GL || UKCA || CCC
Rated Conditional Short-Circuit Current
10 kA 400 V 20 A aM || 10 kA 400 V 20 A gG
IEC Terminal Connection
Power circuit screw clamp terminals 0.02 in² (10 mm²) solid; Power circuit screw clamp terminals 0.01 in² (6 mm²) flexible - with cable end
Iec Rated Operational Power in W
11 kW 690 V AC-23A); 3 kW 230 to 240 V AC-3); 4 kW 400 to 415 V AC-3); 5.5 kW 500 V AC-3); 7.5 kW 500 V AC-23A); 7.5 kW 690 V AC-3); 4 kW 230 to 240 V AC-23A); 5.5 kW 400 to 415 V AC-23A)
Rated Conditional Short Circuit Current
10 kA 400 V 20 A aM; 10 kA 400 V 20 A gG

Description

16 Amp Switch Body

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.