2-1/2 MNPT DPST Alternator Tank Liquid Level Switch Close on Rise

  • Mfr # 9038CG33

  • Zoro # G2819047


product price:  $521.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
50 psi
Float Switch Contact Form
DPST
Float Rod Angle
90 Degrees
Tank Connection Size
2-1/2 in MNPT
Operating Temp. Range
-22 Degrees to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9038CG33
Zoro #
G2819047
UPC #
785901064459
Country of Origin
Mexico

Dimensions

Tank Connection Size
2-1/2 in MNPT
Float Dia.
2.5 in
Width
10.16 in
Overall Length
17.81 in
Float Length
7 in
Height
7.22 in
Conduit Size
8 1/2 in, 8 3/4 in
Stem Length
4 in
Stem Thread Size
2 1/2 in MNPT
Overall Height
5.94 in
Overall Width
6.84 in
Float Diameter
2.5 in
Manufacturer Warranty Length
18 mo

Details

Max. Pressure
50 psi
Item
Alternator Closed Liquid Level Switch
Float Switch Contact Form
DPST
Float Rod Angle
90 Degrees
Operating Temp. Range
-22 Degrees to 220 Degrees F
Body Material
Steel
Stem Material
Stainless Steel
Includes
Rod and Float
Float Switch Float Material
Stainless Steel
Float Travel
3 3/4 in
Switch Function
Close On Rise
Max. Current
600 A
Max. Voltage
475 V
Standards
CE, CSA, CSA File LR25490, UL Listed, UL 50, UL 508, UL File E12158
HP @ 3 Phase - 240V
5 hp
HP @ 1 Phase - 240V
3 hp
Mounting
Side
NEMA Rating
1
Contact Form
DPST-4NC
HP @ 1 Phase - 120V
2 hp
Float Material
Stainless Steel
Electrical Connections
Screw Clamp
Float Position
Right
Series
9038C
Product Type
Alternator Closed Liquid Level Switch
Minimum Media Specific Gravity
0.85
Horsepower @ Three Phase - 240V AC
5 hp
Proof Pressure
50 psi
Voltage Rating - Maximum
575 V
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
220 Degrees F
Horsepower @ Single Phase - 120V AC
2 hp
Electrical Connection
Screw Clamp
Horsepower @ Single Phase - 240V AC
3 hp
NEMA Enclosure Rating
1
Mounting Style
Closed Tank Vertical

Description

Alternator Closed Liquid Level Switch, Switch Function Close On Rise, Side Mounting, Float Travel 3 3/4 in, NEMA Rating 1, Tank Connection Size 2-1/2 in MNPT, Max. Pressure 50 psi, Operating Temp. Range -22 Degrees to 220 Degrees F, Overall Length 17.81 in, Float Material Stainless Steel, Float Length 7 in, Float Dia. 2.5 in, Stem Material Stainless Steel, Stem Length 4 in, Height 7.22 in, Width 10.16 in, Contact Form DPST-4NC, Max. Voltage 475 V, HP @ 1 Phase - 120V 2 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.