This item is Discontinued.

Square D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A 8910DP22V09

208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A (Discontinued)

  • Mfr # 8910DP22V09
  • Zoro # G2958243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8910DP22V09
Zoro #
G2958243
UPC #
785901073321
Country of Origin
China

Dimensions

Height
3.29 in
Width
2.16 in
Depth
2.22 in

Details

Full Load Amps-Inductive
25 A
Item
Definite Purpose Magnetic Contactor
Action
Non-Reversing
Full Load Amps-Resistive
35 A
Number of Poles
2
Coil Volts
208/240V AC
Reversing
No
HP @ 1 Phase - 230V
3
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
3 hp
Enclosure NEMA Rating
No Enclosure
Enclosure Type
Open
Hz
50/60
Includes
Quick Connect Terminal
Standards
CE, CSA, UL
Series
Compact
Phase
1

Description

Definite Purpose Magnetic Contactor, Series Compact, Number of Poles 2, Phase 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.