Zoro Homepage

208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2

  • Mfr # 8502SDO2V08

  • Zoro # G7436177


product price: $880.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
45 A
Action
Non-Reversing
Number of Poles
3
NEMA Contactor Size
2
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8502SDO2V08
Zoro #
G7436177
UPC #
785901619932
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
2
Height
5.13 in
Width
4.31 in
Depth
4.94 in
NEMA Size
2
Overall Height
5.13 in
Overall Width
4.31 in
Overall Depth
4.94 in

Details

Item
Magnetic Contactor
Full Load Amps
45 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
208V AC
Reversing
No
HP @ 3 Phase - 208V
10 hp
HP @ 3 Phase - 240V
15 hp
HP @ 3 Phase - 575V
25 hp
HP @ 3 Phase - 480V
25 hp
Enclosure NEMA Rating
No Enclosure
Standards
CSA, UL E78351 CCN NLDX
Hz
50/60
Frame / Series / Class / Code
Class 8502
Auxiliary Contact Form
Auxiliary Contacts Not Included
Series
8502
Phase
Three
Auxiliary Contact Composition
without
Control Circuit
common control circuit
Nema Degree Of Protection
not rated (open device)
Product Or Component Type
contactor
Product Certifications
UL listed file E78351 CCN NLDX || CSA
Local Signalling
no indicator
Electrical Connection
screw clamp terminals
Poles Description
3P
Line Rated Current
45 A
Product Compatibility
circuit-breaker 100 A maximum, SCCR: 100 kA at 480 V AC || fuse J 100 A maximum, SCCR: 100 kA at 600 V AC || fuse T 100 A maximum, SCCR: 100 kA at 600 V AC || fuse RK1 100 A maximum, SCCR: 100 kA at 600 V AC || fuse RK5 100 A maximum, SCCR: 100 kA at 600 V AC
Contactor Application
non-reversing
[Ue] Rated Operational Voltage
600 V AC
Control Type
no control units
Rated Power In Hp
10 HP 200 V AC || 15 HP 230 V AC || 25 HP 460 V AC || 25 HP 575 V AC
[Uc] Control Circuit Voltage
208 V AC 60 Hz
Frequency
60 Hz
Reversing Capability
Non-Reversing
Maximum Voltage Rating
600V AC
Terminal Connection Type
Screw Clamp Terminals
Horsepower @ Single Phase - 240V AC
15 hp
Coil Voltage
208V AC
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Three Phase - 240V AC
15 hp
Horsepower @ Three Phase - 480V AC
25 hp
Number of Auxillary Contacts
0
Full Load Current - Inductive
45 A
Contactor Style
NEMA
Horsepower @ Three Phase - 600V AC
25 hp
NEMA Enclosure Rating
No Enclosure
Embedded Surge Suppressor
No
Includes Auxiliary Contacts
No

Description

NEMA Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size 2, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 45 A, Reversing Capability Non-Reversing, Overall Height 5.13 in, Overall Width 4.31 in, Terminal Connection Type Screw Clamp Terminals, Series 8502, Number of Auxillary Contacts 0, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Three Phase - 480V AC 25 hp, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.