Zoro Homepage

20Amp Swkit W/Single Hole Mtgred/Yellow

  • Mfr # VCD1

  • Zoro # G0861765


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Operator
Rotary
NEMA Rating
1, 12
Height
74 mm
Width
60 mm
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCD1
Zoro #
G0861765
UPC #
785901754916
Country of Origin
Czechia

Dimensions

Height
74 mm
Width
60 mm
Size
60 mm
Base Dimension
60 x 60 mm

Details

Operator
Rotary
NEMA Rating
1, 12
Item
Manual Motor Switch
Number of Poles
3
Action
Maintained / Maintained
Standards
IEC 60947-3
Position
2
Color
Red
Operator Head Material
Plastic
Key Removal
No Key
Bezel Material
Plastic
Contact Form
3NO
Type of Operator
Knob
Bezel Color
Yellow
Basic Material
Plastic
IP Rating
65
Handle Front Plate Colour
yellow
[Ie] Rated Operational Current
21.8 A AC-23 Ue: 400 V
[Icm] Rated Short-Circuit Making Capacity
1 kA 400 V at Ipeak
Fire Resistance
960°C IEC 60695-2-1
[Icw] Rated Short-Time Withstand Current
384 A 400 V 1 s
Contacts Type And Composition
3 NO
[Ith] Conventional Free Air Thermal Current
32 A
Mounting Support
handle door || switch door
Poles Description
3P
Network Type
DC || AC
Rotary Handle Mounting Style
direct
Product Name
TeSys VARIO
Electrical Durability
100000 cycles AC-21 || 30000 cycles DC-1 to 5
Performance Level
high performance
Connections - Terminals
power circuit screw clamp terminals 10-10 mm² solid || power circuit screw clamp terminals 6-6 mm² flexible - with cable end
[Ue] Rated Operational Voltage
690 V AC 50/60 Hz
Ambient Air Temperature For Operation
-20-50°C
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Rated Operational Power In W
11 kW 500 V AC-23A) || 15 kW 690 V AC-23A) || 7.5 kW 500 V AC-3) || 7.5 kW 690 V AC-3) || 1.5 kW 230 to 240 V AC-3) || 5.5 kW 230 to 240 V AC-23A) || 11 kW 400 to 415 V AC-23A) || 7.5 kW 400 to 415 V AC-3)
[Ithe] Conventional Enclosed Thermal Current
25 A
Product Certifications
GL || CCC || CSA || UL || UKCA
Breaking Capacity
250 A 400 V AC-21A) || 250 A 400 V AC-22A) || 250 A 400 V AC-23A)
Mechanical Durability
100000 cycles
Device Short Name
VCD
Intermittent Duty Class
30
[Uimp] Rated Impulse Withstand Voltage
8 kV
Marking
0 - 1
Tightening Torque
power circuit 2.1-2.1 N.m screw clamp terminals
Making Capacity
320 A 400 V AC-21A || 320 A 400 V AC-22A || 320 A 400 V AC-23A
Protective Treatment
TC
Suitability For Isolation
yes
Ip Degree Of Protection
IP20 conforming to IEC 60529 || IP65
Handle Colour
red
Control Type
rotary handle
Product Or Component Type
emergency stop switch disconnector
Mechanical Robustness
vibrations 10 to 150 Hz 1 gn) IEC 60068-2-6 || shocks 11 ms 30 Gn) IEC 60068-2-27
Device Composition
switch || handle
Range
TeSys
Fixing Mode
hole 22.5 mm handle
Compatibility Code
main switch disconnector
Rated Conditional Short-Circuit Current
10 kA 400 V 35 A aM || 10 kA 400 V 35 A gG
Terminal Connection Type
Screw Clamp
Maximum Voltage Rating
690V AC
Starter Style
IEC
Mounting Style
Door
NEMA Enclosure Rating
NEMA 1, NEMA 12
Current AC
21.8 A

Description

Selector Switch, Contact Form 3PST-NO, Current Rating 21.8 A, Handle Color Red, Height 3 in, Housing Material Plastic, IP Rating 65, Mounting Style Door, Number of Poles 3, Series Vario

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.