This item is Discontinued.

Square D 240VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 8502SGO2V03

240VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (Discontinued)

  • Mfr # 8502SGO2V03
  • Zoro # G2916934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8502SGO2V03
Zoro #
G2916934
UPC #
785901851103
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
5
Height
12.31 in
Width
8.66 in
Depth
8.75 in
NEMA Size
5
Overall Depth
8.75 in
Overall Height
12.31 in
Overall Width
8.67 in

Details

Item
Magnetic Contactor
Full Load Amps
270 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
240V AC
Reversing
No
HP @ 3 Phase - 208V
75 hp
HP @ 3 Phase - 575V
200 hp
HP @ 3 Phase - 240V
100 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
200 hp
Hz
50/60
Standards
CSA, UL E78351 CCN NLDX
Frame / Series / Class / Code
Class 8502
Series
8502
Auxiliary Contact Form
Auxiliary Contacts Not Included
Phase
Three
Includes Auxiliary Contacts
No
Horsepower @ Three Phase - 480V AC
200 hp
Maximum Voltage Rating
600V AC
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 600V AC
200 hp
Number of Auxillary Contacts
0
Horsepower @ Single Phase - 240V AC
100 hp
Terminal Connection Type
Screw Clamp Terminals
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 240V AC
100 hp
Coil Voltage
240V AC
Frequency
50/60 Hz
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 208V AC
75 hp
Full Load Current - Inductive
270 A
Contactor Style
NEMA
Short Circuit Current Rating
Circuit-breaker 400 A maximum, SCCR: 100 kA at 480 V AC; Fuse J 400 A maximum, SCCR: 100 kA at 600 V AC; Fuse T 400 A maximum, SCCR: 100 kA at 600 V AC; Fuse RK1 400 A maximum, SCCR: 100 kA at 600 V AC; Fuse RK5 400 A maximum, SCCR: 100 kA at 600 V AC
Auxiliary Contact Composition
without
Local Signalling
no indicator
Nema Degree Of Protection
not rated (open device)
Product Compatibility
circuit-breaker 400 A maximum, SCCR: 100 kA at 480 V AC || fuse J 400 A maximum, SCCR: 100 kA at 600 V AC || fuse T 400 A maximum, SCCR: 100 kA at 600 V AC || fuse RK1 400 A maximum, SCCR: 100 kA at 600 V AC || fuse RK5 400 A maximum, SCCR: 100 kA at 600 V AC
Horsepower Rating
75 HP 200 V AC; 100 HP 230 V AC; 200 HP 460 V AC; 200 HP 575 V AC
Product Certifications
UL listed file E78351 CCN NLDX || CSA
[Uc] Control Circuit Voltage
240 V AC 60 Hz || 220 V AC 50 Hz
Product Or Component Type
contactor
[Ue] Rated Operational Voltage
600 V AC
Control Circuit
common control circuit
Control Type
no control units
Certifications
UL listed file E78351 CCN NLDX; CSA
Electrical Connection
screw clamp terminals
Contactor Application
non-reversing
Rated Power In Hp
75 HP 200 V AC || 100 HP 230 V AC || 200 HP 460 V AC || 200 HP 575 V AC
Poles Description
3P
Line Rated Current
270 A

Description

NEMA Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size 5, Coil Voltage 240V AC, Number of Poles 3, Full Load Current - Inductive 270 A, Reversing Capability Non-Reversing, Overall Height 12.31 in, Overall Width 8.67 in, Terminal Connection Type Screw Clamp Terminals, Series 8502, Number of Auxillary Contacts 0, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 100 hp, Horsepower @ Three Phase - 480V AC 200 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.