Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24V 3POLE N/C CONTACTOR

  • Mfr # LC1K0601B7

  • Zoro # G110065941


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Height
2.28 in (58 mm)
Width
1.77 in (45 mm)
Standards
EN/IEC 60947-4-1; GB/T 14048.4; UL 60947-4-1; CSA C22.2 No 60947-4-1; JIS C8201-4-1
Depth
2.24 in (57 mm)
Electrical Durability
1.3 Mcycles 6 A AC-3 Less than or Equal to 440 V; 1.3 Mcycles 6 A AC-3e Less than or Equal to 440 V; 0.05 Mcycles 36 A AC-4 Less than or Equal to 440 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1K0601B7
Zoro #
G110065941
UPC #
-
Country of Origin
France

Dimensions

Height
2.28 in (58 mm)
Width
1.77 in (45 mm)
Depth
2.24 in (57 mm)

Details

Standards
EN/IEC 60947-4-1; GB/T 14048.4; UL 60947-4-1; CSA C22.2 No 60947-4-1; JIS C8201-4-1
Electrical Durability
1.3 Mcycles 6 A AC-3 Less than or Equal to 440 V; 1.3 Mcycles 6 A AC-3e Less than or Equal to 440 V; 0.05 Mcycles 36 A AC-4 Less than or Equal to 440 V
Signalling Circuit Frequency
Less than or Equal to 400 Hz
Average Impedance
3 mOhm - Ith 20 A 50 Hz for power circuit
IP Degree Of Protection
IP2X VDE 0106
Control Circuit Voltage
24 V AC 50/60 Hz
Insulation Resistance
Greater than 10 MOhm for signalling circuit
Auxiliary Contacts Type
Instantaneous 1 NC
Tightening Torque
7.08 to 11.51 lbf.in (0.8 to 1.3 N.m) screw clamp terminals Philips No 2; 7.08 to 11.51 lbf.in (0.8 to 1.3 N.m) screw clamp terminals flat 6 mm; Power circuit 7.08 to 11.51 lbf.in (0.8 to 1.3 N.m) lugs-ring terminals pozidriv No 2
Rated Short Time Withstand Current
90 A 122°F (50°C) - 1 s for power circuit; 85 A 122°F (50°C) - 5 s for power circuit; 80 A 122°F (50°C) - 10 s for power circuit; 60 A 122°F (50°C) - 30 s for power circuit; 45 A 122°F (50°C) - 1 min for power circuit; 40 A 122°F (50°C) - 3 min for power circuit; 20 A 122°F (50°C) - Greater than or Equal to 15 min for power circuit; 80 A - 1 s for signalling circuit; 90 A - 500 ms for signalling circuit; 110 A - 100 ms for signalling circuit
Control Circuit Type
AC 50/60 Hz
Ambient Air Temperature For Storage
-58 to 176°F (-50 to 80°C)
Conventional Free Air Thermal Current
20 A (at 140°F (60°C)) for power circuit; 10 A (at 122°F (50°C)) for signalling circuit
Power Pole Contact Composition
3 NO
Contactor Application
Motor control
Non Overlap Distance
0.02 in (0.5 mm)
Hold-In Power Consumption in VA
4.5 VA (at 68°F (20°C))
Maximum Operating Rate
3600 cyc/h
Device Application
Control
Mounting Support
Plate; Rail
Rated Insulation Voltage
Power circuit 600 V UL 508; Power circuit 690 V IEC 60947-4-1; Signalling circuit 690 V IEC 60947-4-1; Signalling circuit 690 V IEC 60947-5-1; Signalling circuit 600 V UL 508; Power circuit 600 V CSA C22.2 No 14; Signalling circuit 600 V CSA C22.2 No 14
Mechanical Robustness
Shocks contactor closed, on X axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Y axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Z axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on X axis6 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Y axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Z axis10 Gn for 11 ms IEC 60068-2-27; Vibrations contactor closed4 Gn, 5 to 300 Hz IEC 60068-2-6; Vibrations contactor opened2 Gn, 5 to 300 Hz IEC 60068-2-6
Rated Breaking Capacity
110 A at 220 to 230 V conforming to IEC 60947; 110 A at 380 to 400 V conforming to IEC 60947; 110 A at 415 V conforming to IEC 60947; 110 A at 440 V conforming to IEC 60947; 80 A at 500 V conforming to IEC 60947; 70 A at 660 to 690 V conforming to IEC 60947
Protective Treatment
TC IEC 60068; TC DIN 50016
Associated Fuse Rating
25 A gG at Less than or Equal to 440 V for power circuit; 25 A aM for power circuit; 10 A gG for signalling circuit conforming to IEC 60947; 10 A gG for signalling circuit conforming to VDE 0660
Minimum Switching Voltage
17 V for signalling circuit
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC Less than or Equal to 400 Hz; Signalling circuit Less than or Equal to 690 V AC Less than or Equal to 400 Hz
Rated Impulse Withstand Voltage
8 kV
Product Certifications
CB Scheme; CCC; UL; CSA; EAC; CE; UKCA
Operating Time
10 to 20 ms coil de-energisation and NO opening; 10 to 20 ms coil energisation and NO closing
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at Less than 122°F (50°C)); Drop-out: Greater than or Equal to 0.20 Uc (at Less than 122°F (50°C))
Auxiliary Contact Composition
1 NC
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Utilisation Category
AC-3; AC-3e; AC-4
Mechanical Durability
10 Mcycles
Inrush Power in VA
30 VA (at 68°F (20°C))
Product Or Component Type
Contactor
Heat Dissipation
1.3 W
IRMS Rated Making Capacity
110 A AC for power circuit conforming to IEC 60947; 110 A AC for signalling circuit conforming to IEC 60947
Poles Description
3P
Flame Retardance
V1 conforming to UL 94; Requirement 2 conforming to NF F 16-101; Requirement 2 conforming to NF F 16-102
Connections - Terminals
screw clamp terminals 1 0.00 to 0.01 in² (1.5 to 4 mm²)solid; screw clamp terminals 1 0.00 to 0.01 in² (0.75 to 4 mm²)flexible without cable end; screw clamp terminals 1 0.00 to 0.00 in² (0.34 to 2.5 mm²)flexible with cable end; screw clamp terminals 2 0.00 to 0.01 in² (1.5 to 4 mm²)solid; screw clamp terminals 2 0.00 to 0.01 in² (0.75 to 4 mm²)flexible without cable end; screw clamp terminals 2 0.00 to 0.00 in² (0.34 to 1.5 mm²)flexible with cable end
Rated Operational Current
6 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 6 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
Operating Altitude
6561.68 ft (2000 m) without derating
Motor Power KW
1.5 kW 220 to 230 V AC 50/60 Hz AC-3; 2.2 kW 380 to 415 V AC 50/60 Hz AC-3; 3 kW 440/690 V AC 50/60 Hz AC-3; 1.5 kW 220 to 230 V AC 50/60 Hz AC-3e; 2.2 kW 380 to 415 V AC 50/60 Hz AC-3e; 3 kW 440/690 V AC 50/60 Hz AC-3e; 1.5 kW 220 to 230 V AC 50/60 Hz AC-4; 2.2 kW 380 to 415 V AC 50/60 Hz AC-4; 3 kW 440/690 V AC 50/60 Hz AC-4
Overvoltage Category
III
Minimum Switching Current
5 mA for signalling circuit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.