Zoro Homepage

Definite Purpose Magnetic Contactor, 24V AC, 2 P, Non-Reversing, 1 Phase

  • Mfr # 8910DPA32V14

  • Zoro # G2898707


product price: $66.09
/ea

Key Features

Coil Voltage
24V AC
Series
8910DPA
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8910DPA32V14
Zoro #
G2898707
UPC #
785901749820
Country of Origin
China

Dimensions

Height
4 in
Depth
3.12 in
Width
2.5 in
Overall Width
2.37 in
Mounting Hole Distance - Width
2 in
Overall Height
3.75 in
Mounting Hole Distance - Height
3.25 in
Mounting Hole Diameter
0.2 in
Overall Depth
3 in

Description

The SQUARE D - 8910DPA32V14 is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. This tool operates by responding to electrical impulses, allowing or interrupting power supply based on the need. It's primarily used for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Action: Non-Reversing – this means that the current flow direction remains constant during operation.
  • Coil Voltage: The coil voltage requirement is 24V AC which effectively engages or disengages its electrical circuit.
  • Electrical Connection: The contactor uses Binder head; Quick connect terminals for attaching to an electrical circuit.
  • Frequency: Rated for operation within the specified 50/60 Hz frequency ranges.
  • Full Load Amps-Inductive & Resistive: Has a rated capacity for handling up to a maximum current of 30A for inductive loads and 40A for resistive loads under normal operating conditions.
  • Horsepower @ Single Phase - 120V AC & Horsepower @ Single Phase -240V AC : Rated for controlling power output up to a maximum of 2 hp at single-phase,120V AC and up to 5hp at single-phase, 240V AC under normal operating conditions.
  • Pole Contact Composition: Contains two Normally Open contacts determining how electrical circuits are controlled during operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.