This item is Discontinued.

Square D 24VAC Non-Reversing Definite Purpose Contactor 2P 60A 8910DPA62V14

24VAC Non-Reversing Definite Purpose Contactor 2P 60A (Discontinued)

  • Mfr # 8910DPA62V14
  • Zoro # G3467396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8910DPA62V14
Zoro #
G3467396
UPC #
785901080855
Country of Origin
China

Dimensions

Height
4.06 in
Width
2.56 in
Depth
3.67 in

Details

Full Load Amps-Inductive
60 A
Item
Definite Purpose Magnetic Contactor
Full Load Amps-Resistive
75 A
Action
Non-Reversing
Number of Poles
2
Coil Volts
24V AC
Reversing
No
HP @ 1 Phase - 230V
10
HP @ 1 Phase - 120V
5 hp
HP @ 1 Phase - 240V
10 hp
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Enclosure Type
Open
Standards
CE, CSA, UL
Includes
Quick Connect Terminal
Series
Standard

Description

Definite Purpose Magnetic Contactor, Series Standard, Number of Poles 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.