Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

250:5 600V-AC CURRENT TRANSFORMER

  • Mfr # 5NR-251

  • Zoro # G113367967


product price: $50.85
/ea

Key Features

Hole Dia. - Current Transformer
1.56 in
Electrical Connection - Current Transformer
flying leads 24 in, AWG 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NR-251
Zoro #
G113367967
UPC #
-
Country of Origin
Unknown

Dimensions

Hole Dia. - Current Transformer
1.56 in

Details

Electrical Connection - Current Transformer
flying leads 24 in, AWG 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.