This item is Discontinued.

Square D 277VAC Electrically Held Lighting Contactor 2P 60A 8903SPO1V04

277VAC Electrically Held Lighting Contactor 2P 60A (Discontinued)

  • Mfr # 8903SPO1V04
  • Zoro # G2851703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8903SPO1V04
Zoro #
G2851703
UPC #
785901738572
Country of Origin
Mexico

Dimensions

Height
5.33 in
Width
4.31 in
Depth
4.94 in

Details

Item
Electrically Held Lighting Contactor
Contactor Type
Electrically Held
Number of Poles
2
Coil Volts
277V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
60 A
Hz
50/60
Standards
CSA, UL

Description

Lighting Magnetic Contactor, Number of Poles 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.