277VAC Electrically Held Lighting Contactor 4P 30A (Discontinued)
- Mfr # 8903SMO3V04
- Zoro # G3485727
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8903SMO3V04
Zoro #
G3485727
UPC #
785901023876
Country of Origin
Mexico
Dimensions
Height
4.34 in
Width
4.25 in
Depth
4.22 in
Details
Item
Electrically Held Lighting Contactor
Contactor Type
Electrically Held
Number of Poles
4
Coil Volts
277V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
30 A
Hz
50/60
Standards
CSA, UL
Description
Lighting Magnetic Contactor, Number of Poles 4
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.