This item is Discontinued.

Square D 277VAC Mechanically Held Lighting Contactor 3P 30A 8903SMO11V04

277VAC Mechanically Held Lighting Contactor 3P 30A (Discontinued)

  • Mfr # 8903SMO11V04
  • Zoro # G7001111
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8903SMO11V04
Zoro #
G7001111
UPC #
785901476924
Country of Origin
Mexico

Dimensions

Height
7.15 in
Width
3.79 in
Depth
4.68 in

Details

Item
Lighting Magnetic Contactor
Full Load Amps
30 A
Contactor Type
Mechanically Held
Number of Poles
3
Coil Volts
277V AC
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Standards
CSA, UL

Description

Lighting Magnetic Contactor, Number of Poles 3, Coil Volts 277V AC, 30 A Full Load Amps, Mechanically Held, Enclosure NEMA Rating No Enclosure, Height 7.15 in, Width 3.79 in, Depth 4.68 in, Hz 50/60, Standards CSA, UL

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.