This item is Discontinued.

Square D 277VAC Non-Reversing Definite Purpose Contactor 1P 20A 8910DP11V04

277VAC Non-Reversing Definite Purpose Contactor 1P 20A (Discontinued)

  • Mfr # 8910DP11V04
  • Zoro # G3437314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8910DP11V04
Zoro #
G3437314
UPC #
785901612179
Country of Origin
China

Dimensions

Height
3.29 in
Width
2.16 in
Depth
2.22 in

Details

Full Load Amps-Inductive
20 A
Item
Definite Purpose Magnetic Contactor
Action
Non-Reversing
Full Load Amps-Resistive
30 A
Number of Poles
1+N
Coil Volts
277V AC
Reversing
No
HP @ 1 Phase - 230V
2
HP @ 1 Phase - 120V
1 hp
HP @ 1 Phase - 240V
2 hp
Enclosure NEMA Rating
No Enclosure
Standards
CE, CSA, UL
Hz
50/60
Includes
Quick Connect Terminal
Enclosure Type
Open
Series
Compact
Phase
1

Description

Definite Purpose Magnetic Contactor, Series Compact, Number of Poles 1+N, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.