This item is Discontinued.

Square D 277VAC Non-Reversing Definite Purpose Contactor 2P 25A 8910DPA22V04

277VAC Non-Reversing Definite Purpose Contactor 2P 25A (Discontinued)

  • Mfr # 8910DPA22V04
  • Zoro # G3038646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8910DPA22V04
Zoro #
G3038646
UPC #
785901024347
Country of Origin
China

Dimensions

Height
4 in
Width
2.5 in
Depth
3.12 in

Details

Item
Definite Purpose Magnetic Contactor
Full Load Amps-Inductive
25 A
Full Load Amps-Resistive
35 A
Action
Non-Reversing
Number of Poles
2
Coil Volts
277V AC
Reversing
No
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 230V
5
HP @ 1 Phase - 240V
5 hp
Enclosure NEMA Rating
No Enclosure
Series
Standard
Standards
CE, CSA, UL
Includes
Quick Connect Terminal
Hz
50/60
Enclosure Type
Open
Phase
1

Description

Definite Purpose Magnetic Contactor, Series Standard, Number of Poles 2, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.