Shop SQUARE D
See all product information
Create Account
30mm Push-Pull Operator
- Mfr # 9001KR9
- Zoro # G923510126
product price:Â
$
88.91
/ea
Key Features
Series
9001K
Size
30 MM
Type of Operator
Maintained Pull/Maintained Push
Bezel Material
Chromium Plated Metal
Type
Mushroom 40 MM Dia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9001KR9
- Zoro #
- G923510126
- UPC #
- 38911804017
- Country of Origin
- Mexico
Dimensions
- Size
- 30 MM
Details
- Series
- 9001K
- Type of Operator
- Maintained Pull/Maintained Push
- Bezel Material
- Chromium Plated Metal
- Type
- Mushroom 40 MM Dia
Description
30 Mm, Maintained Pull/Maintained Push, 2-Position, Chrome Plated Metal Bezel, Round Flush Mushroom 40 Mm Head, Non-Illuminated Pushbutton Operator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.