Zoro Homepage

3P 125A AMP 480V-AC MOLDED CASE CIRCUIT BREAKER

  • Mfr # KCP34125

  • Zoro # G413040492


product price: $3,056.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Mounting Style
Bolt On
Instantaneous Trip
Instantaneous
Number of Poles
3
Terminal Connection
Lugs
Trip Type
Thermal Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCP34125
Zoro #
G413040492
UPC #
-
Country of Origin
Unknown

Details

Circuit Breaker Mounting Style
Bolt On
Instantaneous Trip
Instantaneous
Number of Poles
3
Terminal Connection
Lugs
Trip Type
Thermal Magnetic
Amps
125A
Max. AIR Rating
65kA at 480V AC
Phase
3
AC Voltage Rating
480V AC
Circuit Breaker Type
Molded Case Circuit Breaker
Item
Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.