Zoro Homepage

3P 225A AMP 600V-AC MOLDED CASE CIRCUIT BREAKER

  • Mfr # KA36225MT

  • Zoro # G013040526


product price: $3,207.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Molded Case
Terminal Connection
Plug-In
Max. AIR Rating
42kA at 240V AC; 25kA at 480V AC; 22kA at 600V AC; 10kA at 250V DC
For Use With
Class 655/735/825 I-Line[R] Panelboard, Switchboard
Circuit Breaker Actuator
Non-Interchangeable Trip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA36225MT
Zoro #
G013040526
UPC #
-
Country of Origin
Unknown

Details

Circuit Breaker Type
Molded Case
Terminal Connection
Plug-In
Max. AIR Rating
42kA at 240V AC; 25kA at 480V AC; 22kA at 600V AC; 10kA at 250V DC
For Use With
Class 655/735/825 I-Line[R] Panelboard, Switchboard
Circuit Breaker Actuator
Non-Interchangeable Trip
AC Voltage Rating
600V AC
Phase
3
Amps
225A
Number of Poles
3
DC Voltage Rating
250V DC
Trip Type
Thermal Magnetic
Standards
UL Listed and CSA Certified
Item
Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.