Zoro Homepage

3P 40A AMP 240/480/600V-AC MOLDED CASE CIRCUIT BREAKER

  • Mfr # FAL36040

  • Zoro # G915317009


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Depth
4.13 in
Height
6.4 in
Trip Type
Thermal Magnetic
Number of Poles
3
Standards
CSA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAL36040
Zoro #
G915317009
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
4.13 in
Height
6.4 in
Width
4.5 in

Details

Trip Type
Thermal Magnetic
Number of Poles
3
Standards
CSA, UL Listed
Amps
40A
Terminal Connection
Lugs, load; lugs, line
Item
Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.