Zoro Homepage

3P 63A AMP 480V-AC MINIATURE CIRCUIT BREAKER

  • Mfr # MG24474

  • Zoro # G213364743


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Height
3.2 in
Amps
63A
Phase
3
Number of Poles
3
Circuit Breaker Mounting Style
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG24474
Zoro #
G213364743
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3.2 in
Max. Wire Size
2 AWG
Depth
2.9 in
Width
2.1 in
Min. Wire Size
14 AWG

Details

Item
Circuit Breaker
Amps
63A
Phase
3
Number of Poles
3
Circuit Breaker Mounting Style
DIN Rail
Terminal Connection
Tunnel
Max. AIR Rating
20kA, 10kA, 6kA, 5kA
Circuit Breaker Actuator
Toggle
Trip Type
Thermal Magnetic
Series
MG
Standards
UL Listed and CSA Certified
AC Voltage Rating
480/277V AC
Curve Type
C Curve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.