Zoro Homepage

3Pole Sz00-1 Overload Relay

  • Mfr # 9065SDO5

  • Zoro # G810473732


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Overload Protection Type
Thermal
Maximum Voltage Rating
600V AC
Height
4.0 in
Depth
4.0 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9065SDO5
Zoro #
G810473732
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4.0 in
Depth
4.0 in
Width
3.5 in
NEMA Size
NEMA 1

Details

Item
Overload Relay
Overload Protection Type
Thermal
Maximum Voltage Rating
600V AC
Rated Operational Voltage
600 V AC
Phase
3 phase
Product Destination
Starter
Thermal Overload Type
Melting alloy
Mounting Style
Mounting plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.