
480V-AC TIME DELAY RELAY
Mfr # 9050 AO10DV06
Zoro # G813363856
product price: $704.99
/ea
Free Shipping & Returns
Key Features
Current Rating
15A
Switch Type
SPDT
Max. Switching Voltage
600V AC
Width
4.02 in
Electrical Connection
Screw Clamp Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9050 AO10DV06
Zoro #
G813363856
UPC #
-
Country of Origin
Unknown
Dimensions
Width
4.02 in
Depth
4.4 in
Length
2.6 in
Details
Item
Time Delay Relay
Current Rating
15A
Switch Type
SPDT
Max. Switching Voltage
600V AC
Electrical Connection
Screw Clamp Terminals
Coil Voltage
480/440V AC
Type
A
Contact Form
1NO+1NC
Delay Function
Off Delay
Standards
CSA, UL Listed
Timer Range
0.1 to 60s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.