Zoro Homepage

60 Amp 600VAC Fusible Disconnect Switch

  • Mfr # 9422ATDF631

  • Zoro # G0564910


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Voltage
600VAC
Fusible / Nonfusible
Fusible
Fuse Type
J || R || H || K
Associated Fuse Rating
60 A 600 V
Product Certifications
UL Recognized || CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9422ATDF631
Zoro #
G0564910
UPC #
785901872191
Country of Origin
Mexico

Details

Item
Switch
Voltage
600VAC
Fusible / Nonfusible
Fusible
Fuse Type
J || R || H || K
Associated Fuse Rating
60 A 600 V
Product Certifications
UL Recognized || CSA
Line Rated Current
60 A
Product Mounting
flange rod variable depth
Maximum Horse Power Rating
15 hp 200 V AC || 15 hp 230 V AC || 30 hp 460 V AC || 50 hp 575 V AC || 10 hp 250 V DC
Provided Equipment
6 in handle included NEMA 1/3/3R/4 enclosures sheet steel
Disconnector Device Type
fusible disconnect switch
Product Or Component Type
Disconnect Switch
Horsepower Rating
15 hp 200 V AC; 15 hp 230 V AC; 30 hp 460 V AC; 50 hp 575 V AC; 10 hp 250 V DC
Certifications
UL Recognized; CSA

Description

Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.