Definite Purpose Magnetic Contactor, 600V AC, 3 P, 3 Phase

  • Mfr # 8910DPA33V02U1

  • Zoro # G0848876


product price:  $83.69
/ea
Free Shipping & Returns

Key Features

Coil Voltage
110/120V AC
Number of Poles
3
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8910DPA33V02U1
Zoro #
G0848876
UPC #
785901112426
Country of Origin
China

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
110/120V AC
Number of Poles
3
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Phase
3
Standards
UL Listed || CSA
Maximum Horse Power Rating
2 hp 115 V AC, 1 phase; 5 hp 230 V AC, 1 phase; 10 hp 230 V AC, 3 phase; 15 hp 460 V AC, 3 phase; 20 hp 575 V AC, 3 phase
Electrical Connection
Binder head
Control Circuit Voltage
120 V AC 60 Hz; 110 V AC 50 Hz
Locked Rotor Rated Current
150 A 460 V AC; 120 A 575 V AC; 180 A 277 V AC
Rated Operational Voltage
600 V AC
Pole Contact Composition
3 NO
Terminal Connection Type
Quick Connect
Series
8910DPA

Description

Definite Purpose Magnetic Contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.