This item is Discontinued.

Square D 600VAC Definite Purpose Contactor 4P 20A 8910DPA14V02U1

600VAC Definite Purpose Contactor 4P 20A (Discontinued)

  • Mfr # 8910DPA14V02U1
  • Zoro # G0848858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8910DPA14V02U1
Zoro #
G0848858
UPC #
785901781714
Country of Origin
China

Details

Item
Definite Purpose Magnetic Contactor
Full Load Amps
20
Number of Poles
4
Coil Volts
600VAC

Description

Definite Purpose Magnetic Contactor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.