Contactor, Type L, multipole lighting, electrically held, 30A, 12 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 3R

  • Mfr # 8903LH1200V02

  • Zoro # G0848060


product price:  $1,617.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
12
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 3R
Full Load Amps
30
Height
414 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903LH1200V02
Zoro #
G0848060
UPC #
785901022862
Country of Origin
Mexico

Dimensions

Height
414 mm
Width
250 mm
Depth
219 mm

Details

Item
Electrically Held Lighting Contactor
Number of Poles
12
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 3R
Full Load Amps
30
Hz
50/60 Hz
Standards
UL Listed; CSA
Electrical Connections
Screw-clamp terminals
Control Circuit
Separate control circuit
Indicator
No
Current Rating
20-20 A tungsten; 30-30 A fluorescent
Inrush VA
180-180 VA 60 Hz; 170-170 VA 50 Hz
Control Type
No control units
Features
Halogen free plastic parts product; Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
Pvc Free
Yes
Nema Degree of Protection
NEMA 3R painted sheet steel surface
[Uc] Control Circuit Voltage
110 V AC 50 Hz, 120 V AC 60 Hz
Hold-In Power Consumption In Va
35-35 VA 60 Hz, 35-35 VA 50 Hz
Inrush Power In Va
180-180 VA 60 Hz, 170-170 VA 50 Hz
Local Signalling
no indicator
Line Rated Current
20-20 A tungsten, 30-30 A fluorescent
Range of Product
8903L
Poles Description
12P 12 NO

Description

Lighting Contactor 600Vac 30A L +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.