Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor, Type S, multipole lighting, electrically held, 100A, 2 pole, 220/240VAC 50/60Hz coil, open style

  • Mfr # 8903SQO1V03

  • Zoro # G3573172


product price: $1,220.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Coil Volts
240/220V AC
Enclosure NEMA Rating
Not rated
Height
184 mm
Width
138 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903SQO1V03
Zoro #
G3573172
UPC #
-
Country of Origin
Mexico

Dimensions

Height
184 mm
Width
138 mm
Depth
165 mm

Details

Item
Lighting contactor,electrically held,1
Number of Poles
2
Coil Volts
240/220V AC
Enclosure NEMA Rating
Not rated
Hz
60/50 Hz
Standards
UL Listed; CSA
Electrical Connections
Lugs
Pilot Light
No
Current Rating
100 A
Control Type
No control units
Auxiliary Contact Composition
without
Range of Product
S
Poles Description
2P
Local Signalling
without pilot light
Product or Component Type
Electrically Held Lighting Contactor
[Uc] Control Circuit Voltage
240 V AC 60 Hz, 220 V AC 50 Hz
Nema Degree of Protection
not rated (open device) surface none

Description

Lighting contactor,electrically held,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.