Zoro Homepage

Contactor, Type L, multipole lighting, electrically held, 30A, 2 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1, +option

  • Mfr # 8903LG20V02C

  • Zoro # G0847379


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
30
Height
322 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903LG20V02C
Zoro #
G0847379
UPC #
785901022497
Country of Origin
Mexico

Dimensions

Height
322 mm
Width
198 mm
Depth
153 mm

Details

Item
Electrically Held Lighting Contactor
Number of Poles
2
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
30
Hz
50/60 Hz
Standards
UL Listed; CSA
Inrush VA
150-150 VA 60 Hz; 140-140 VA 50 Hz
Current Rating
20-20 A tungsten; 30-30 A fluorescent
Control Type
Selector switch HAND-OFF-AUTO
Control Circuit
Separate control circuit
Indicator
No
Electrical Connections
Screw-clamp terminals
Features
Halogen free plastic parts product; Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
Range of Product
8903L
Nema Degree of Protection
NEMA 1 painted sheet steel surface
Local Signalling
no indicator
Line Rated Current
20-20 A tungsten, 30-30 A fluorescent
Inrush Power In Va
150-150 VA 60 Hz, 140-140 VA 50 Hz
Hold-In Power Consumption In Va
30-30 VA 60 Hz, 30-30 VA 50 Hz
Pvc Free
Yes
Poles Description
2P 2 NO
[Uc] Control Circuit Voltage
110 V AC 50 Hz, 120 V AC 60 Hz

Description

Lighting Contactor 600Vac 30A L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.