Zoro Homepage

Contactor, Type L, multipole lighting, electrically held, 30A, 2 pole, 600V, 277VAC 60Hz coil, NEMA 1

  • Mfr # 8903LG20V04

  • Zoro # G0847388


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
30
Height
322 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903LG20V04
Zoro #
G0847388
UPC #
785901625643
Country of Origin
Mexico

Dimensions

Height
322 mm
Width
198 mm
Depth
153 mm

Details

Item
Electrically Held Lighting Contactor
Number of Poles
2
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
30
Hz
60 Hz
Standards
UL Listed; CSA
Features
Halogen free plastic parts product; Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
Electrical Connections
Screw-clamp terminals
Current Rating
20-20 A tungsten; 30-30 A fluorescent
Inrush VA
150-150 VA 60 Hz
Indicator
No
Control Type
No control units
Control Circuit
Separate control circuit
Poles Description
2P 2 NO
Local Signalling
no indicator
Range of Product
8903L
[Uc] Control Circuit Voltage
277 V AC 60 Hz
Hold-In Power Consumption In Va
30-30 VA 60 Hz
Line Rated Current
20-20 A tungsten, 30-30 A fluorescent
Pvc Free
Yes
Nema Degree of Protection
NEMA 1 painted sheet steel surface

Description

Lighting Contactor 600Vac 30A L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.