Contactor, Type L, multipole lighting, electrically held, 30A, 4 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 3R

  • Mfr # 8903LH40V02

  • Zoro # G0848167


product price:  $948.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
4
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 3R
Full Load Amps
30
Height
414 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903LH40V02
Zoro #
G0848167
UPC #
785901022893
Country of Origin
Mexico

Dimensions

Height
414 mm
Width
250 mm
Depth
219 mm

Details

Item
Electrically Held Lighting Contactor
Number of Poles
4
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 3R
Full Load Amps
30
Hz
50/60 Hz
Standards
UL Listed; CSA
Pilot Light
No indicator
Electrical Connections
Screw-clamp terminals
Features
Halogen free plastic parts product; Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
Inrush VA
150-150 VA 60 Hz; 140-140 VA 50 Hz
Control Type
No control units
Current Rating
20-20 A tungsten; 30-30 A fluorescent
Control Circuit
Separate control circuit
Indicator
No
Enclosure Type
NEMA 3R painted sheet steel surface
Inrush Power in VA
150 VA 60 Hz; 150 VA 50 Hz
Control Circuit Voltage
110 V AC 50 Hz; 120 V AC 60 Hz
Hold-In Power Consumption in VA
30 VA 60 Hz; 30 VA 50 Hz
[Uc] Control Circuit Voltage
110 V AC 50 Hz, 120 V AC 60 Hz
Range of Product
8903L
Poles Description
4P 4 NO
Pvc Free
Yes
Line Rated Current
20-20 A tungsten, 30-30 A fluorescent

Description

Lighting Contactor 600Vac 30A L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.