Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

600VAC Electrically Held Lighting Contactor 8P 30A

  • Mfr # 8903LG80V04

  • Zoro # G0848149


product price: $970.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
8
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
30
Height
12.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8903LG80V04
Zoro #
G0848149
UPC #
785901459224
Country of Origin
Mexico

Dimensions

Height
12.69 in
Width
7.81 in
Depth
6.03 in

Details

Item
Lighting Contactor 600Vac 30A L
Number of Poles
8
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
30
Hz
60 Hz
Standards
UL Listed; CSA
Control Type
No control units
Control Circuit
Separate control circuit
Inrush VA
180-180 VA 60 Hz
Current Rating
20-20 A tungsten; 30-30 A fluorescent
Electrical Connections
Screw-clamp terminals
Indicator
No
Features
Halogen free plastic parts product; Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free

Description

Lighting Contactor 600Vac 30A L, Height 12.69 in, Width 7.81 in, Depth 6.03 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.