Contactor, Type S, multipole lighting, mechanically held, 100A, 2 pole, 110/120 VAC 50/60Hz coil, open style

  • Mfr # 8903SQO10V02

  • Zoro # G0568289


product price:  $1,602.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Coil Volts
600VAC
Enclosure NEMA Rating
Not rated
Full Load Amps
100
Height
257 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8903SQO10V02
Zoro #
G0568289
UPC #
785901861980
Country of Origin
Korea, Republic of

Dimensions

Height
257 mm
Width
151 mm
Depth
171 mm

Details

Item
Lighting Contactor
Number of Poles
2
Coil Volts
600VAC
Enclosure NEMA Rating
Not rated
Full Load Amps
100
Hz
60/50 Hz
Standards
UL Listed; CSA
Electrical Connections
Lugs
Current Rating
100 A
Control Type
No control units
Pilot Light
No
Type
S
Enclosure Type
Not rated (open device) surface none
Auxiliary Contacts
Without
Control Circuit Voltage
120 V AC 60 Hz; 110 V AC 50 Hz
Local Signalling
without pilot light
Product or Component Type
Mechanically Held Lighting Contactor
[Uc] Control Circuit Voltage
120 V AC 60 Hz, 110 V AC 50 Hz
Poles Description
2P

Description

Lighting Contactor 600Vac 100A Nema

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.