Zoro Homepage

600VAC Mechanically Held Lighting Contactor 2P 30A

  • Mfr # 8903LXO20V02

  • Zoro # G0568395


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Coil Volts
600VAC
Enclosure NEMA Rating
Not rated
Full Load Amps
30
Height
224 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903LXO20V02
Zoro #
G0568395
UPC #
785901057239
Country of Origin
Mexico

Dimensions

Height
224 mm
Width
73 mm
Depth
83 mm

Details

Item
Mechanically Held Lighting Contactor
Number of Poles
2
Coil Volts
600VAC
Enclosure NEMA Rating
Not rated
Full Load Amps
30
Hz
50/60 Hz
Standards
UL Listed; CSA
Control Type
No control units
Indicator
No
Features
Halogen free plastic parts product; Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
Electrical Connections
Screw-clamp terminals
Control Circuit
Separate control circuit
Inrush VA
25-25 VA 60 Hz; 150-150 VA 50 Hz; 140-140 VA 50/60 Hz
Current Rating
20-20 A tungsten; 30-30 A fluorescent

Description

Lighting Contactor 600Vac 30A Lx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.