Zoro Homepage

Contactor, Type L, multipole lighting, mechanically held, 30A, 6 pole, 600V, 277VAC 60Hz coil, NEMA 1

  • Mfr # 8903LXG60V04

  • Zoro # G0848261


product price: $1,047.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
6
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
30
Height
12.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903LXG60V04
Zoro #
G0848261
UPC #
785901057390
Country of Origin
Mexico

Dimensions

Height
12.69 in
Width
7.81 in
Depth
6.03 in

Description

Lighting Contactor 600Vac 30A Lx, Height 12.69 in, Width 7.81 in, Depth 6.03 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.