Zoro Homepage

Contactor, Type L, multipole lighting, mechanically held, 30A, 8 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1, +option

  • Mfr # 8903LXG80V02R6

  • Zoro # G0847406


product price: $1,384.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
8
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
30
Height
322 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903LXG80V02R6
Zoro #
G0847406
UPC #
785901023388
Country of Origin
Mexico

Dimensions

Height
322 mm
Width
198 mm
Depth
153 mm

Details

Item
Mechanically Held Lighting Contactor
Number of Poles
8
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
30
Hz
50/60 Hz
Standards
UL Listed; CSA
Inrush VA
25-25 VA 60 Hz; 180-180 VA 50 Hz; 170-170 VA 50/60 Hz
Control Type
No control units
Indicator
No
Control Circuit
Separate control circuit
Current Rating
20-20 A tungsten; 30-30 A fluorescent
Electrical Connections
Screw-clamp terminals
Features
Halogen free plastic parts product; Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
[Uc] Control Circuit Voltage
110 V AC 50 Hz, 120 V AC 60 Hz
Line Rated Current
20-20 A tungsten, 30-30 A fluorescent
Inrush Power In Va
25-25 VA 60 Hz, 180-180 VA 50 Hz, 170-170 VA 50/60 Hz
Additional Included Device
2P relay (1 NO + 1 NC)
Nema Degree of Protection
NEMA 1 painted sheet steel surface
Pvc Free
Yes
Poles Description
8P 8 NO
Range of Product
8903LX
Local Signalling
no indicator

Description

Lighting Contactor 600Vac 30A Lx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.