This item is Discontinued.

Square D Actuator Assembly, Nitrile (Buna-N) 9998PC178

Actuator Assembly, Nitrile (Buna-N) (Discontinued)

  • Mfr # 9998PC178
  • Zoro # G2127955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9998PC178
Zoro #
G2127955
UPC #
785901964766
Country of Origin
Mexico

Dimensions

Thread Size
1/4 in

Details

Item
Actuator Assembly
For Use With
Square D 9012GB, GE, GH Series Pressure Switches
Material
Nitrile
Type
Nitrile (Buna-N) Diaphragm
Includes
Nitrile (Buna-N) Diaphragm
Accessory Type
Actuator Assembly
Compatible Operator
Pressure Switch
Compatible with Series
9012GB, GE, GH2, GH22, GH32, GH42, GH52, GL, GP, GS2

Description

Actuator Assembly, Nitrile (Buna-N) Diaphragm, For Use With 9012GB, GE, GH Pressure Switches, Includes Nitrile (Buna-N) Diaphragm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.