Zoro Homepage

Add-on Power Pole, 1NO, 30A

  • Mfr # MDS30P

  • Zoro # G3965945


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Amps
30 A
For Use With
13E228
Voltage
600 V AC
Number of Contacts
1
Compatible with Manufacturer Model Number
MD3304X, MD3604X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS30P
Zoro #
G3965945
UPC #
785901967705
Country of Origin
China

Details

Item
Power Pole
Amps
30 A
For Use With
13E228
Voltage
600 V AC
Number of Contacts
1
Compatible with Manufacturer Model Number
MD3304X, MD3604X
Compatible with Series
MD Motor Disconnect Switches
Current AC
30 A
Maximum Voltage Rating
600V AC
Compatible Manufacturer Part Number
MD3304X, MD3604X
Compatible Manufacturer Model Number
MD3304X, MD3604X
For Use with Mfr. Model Number
MD3304X, MD3604X
For Use With Mfr. Model Number
MD3304X, MD3604X
Compatible with Manufacturer Model No.
MD3304X, MD3604X
Compatible with Mfr. Model No.
MD3304X, MD3604X
For Use with Mfr Model Number
MD3304X, MD3604X
Compatible Pump Manufacturer Part Number
MD3304X, MD3604X
Compatible Mfr. Model Number
MD3304X, MD3604X

Description

Power Pole, Current AC 30 A, Number of Contacts 1, Maximum Voltage Rating 600V AC, Compatible with Series MD Motor Disconnect Switches, Compatible Grainger Part Number 13E228, 13E229, Compatible Manufacturer Part Number MD3304X, MD3604X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.